Beli uv light meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lutron UV Light Meter
    Mulai

    Rp3.699.900

    Lutron UV Light Meter
    Deskripsi:
    UV LIGHT METER, pocketModel : UV-340A- Spectrum : 290 nm -390 nm- Application : UVA & UVB measurement.- 2 ranges : 1999 uW/cm^2 x 1 uW/cm^2. 19990 uW/cm^2 x 10 uW/cm^2.- Pocket size.- Seperate probe easy operation.
  2. Linshang UV Light Meter
    Mulai

    Rp17.999.900

    Linshang UV Light Meter
    Deskripsi:
    LS125 digital UV light meter is a smart host that can support 12 different types of probes. The main function of the host is data display. The UVALED-X0 probe is one of 12 probes equipped with the LS125 host. The spectral response range of the probe is 340nm-420nm and it is calibrated at 395nm, which is suitable for the intensity and energy detection of UVA LED light sources.
  3. Custom Ultraviolet Light Monitor
    Mulai

    Rp15.999.900

    Custom Ultraviolet Light Monitor
    Deskripsi:
    -An ultraviolet ray monitor with a data logger function equipped with an SD slot. (SD card sold separately)-With data hold, auto power off, backlight, MAX/MIN memory function.-Equipped with K thermocouple temperature measurement function (sensor sold separately). -Measurement of ultraviolet rays at work sites and schools.
    atribut:
    • Range: 0 to 1.999/2.00 to 20.00 (mW/cm²)
    • Resolution: 0.001/0.01 (mW/cm²)
    • Uva Sensor: phi45x32mm
    • Probe Handle: phi24x125mm
    • UVC sensor: phi38x27mm
    • Power Supply: AA dry batteryx6 (sold separately), or AC adapter (sold separately)
    • Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
    • Width x Depth x Height: 68x45x177mm
  4. Linshang UV Energy Meter
    Mulai

    Rp10.999.900

    Linshang UV Energy Meter
    Deskripsi:
    LS128 is a professional UV energy meter for testing UV LED light sources and has various excellent achievements:1. The first UV energy meter for UV LED light source testing.2. The first wide-range UV energy meter with a range of 40W/cm².3. The first UV energy meter for a wide spectrum (340nm-420nm).4. The first UV energy meter that measures temperature and power at the same time and can display process curves.Its spectral response range is 340nm-420nm and it can test various wavelengths of 365nm, 375nm, 385nm, 395nm, 405nm and other UV LED light source.Content:LS128 UV Energy Meter 1 pcsUSB cable 1 pcsAAA battery 2 pcsAntistatic gloves 1 pcsCross head screw-driver 1 pcsUser manual 1 pcsCalibration Report 1 pcsCertificate/Warranty card 1 pcsPlastic box dimension 25*21*7cm (L*W*H) 1 pcs
    atribut:
    • Recording Period (minute): 32
    • Sampling Speed (time/s): 2048
  5. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  6. GVDA Lux Meter
    Mulai

    Rp509.900

    GVDA Lux Meter
    Deskripsi:
    Produknya adalah lux meter. Cahaya tampak yang dipancarkan oleh lampu neon, lampu halida logam, lampu natrium tegangan tinggi atau lampu pijar dapat diukur.
    atribut:
    • Auto Power Off (minute): 10
    • Color: Black and Red
    • Cosine Angle Deviation Characteristics: 30° ±2%, 60° ±6%, 80° ±25%
    • Display: LCD
    • Humidity Accuracy (%RH): 20-80 ±5; other ±6
    • Humidity Measurement Range (%RH): 0-99.9
    • Item Size (mm): 140x58x26
    • Light Measurement Accuracy: Incandescent 2854K ±(3%+5 digits); other ±(6%+5 digits)
    • Light Measurement Range: LUX (1000/10000/200000); FC (100/1000/20000)
    • Operating Condition Temperature (°C): 0 to 40
    • Operating Conditions Humidity (%RH): <80
    • Power Supply: 3x1.5V AAA batteries (not included)
    • Sampling Rate (t/s): Approx. 2
    • Sensor: Silicon photo-diode and spectral response filter
    • Shell Material: ABS
    • Spectral Range (nm): 320-730
    • Storage Conditions Humidity (%RH): <80
    • Storage Temperature Conditions (°C): -10 to 50
    • Temperature Accuracy (°C): 0-45 ±1; other ±1.5
    • Temperature Measurement Range (°C): 0-60
  7. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  8. Custom Ultraviolet Meter
    38%
    Mulai

    Rp5.199.900

    Custom Ultraviolet Meter
    Deskripsi:
    -A digital ultraviolet ray monitor that can measure up to 19.99mW/cm².-Equipped with MAX/MIN memory function. -For measuring UV ray in research and beauty fields and for evaluating UV care products.
    atribut:
    • Range: 1999/19990 (μW/cm²)
    • Resolution: 1/10μW/cm²
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Sensitivity Wavelength Range: 290 to 390nm
    • Purpose of Use: Measurement of ultraviolet rays at work sites and schools.
    • Width x Depth x Height: 70x25x131mm
  9. Extech Light Meter
    Mulai

    Rp3.599.900

    Extech Light Meter
    Deskripsi:
    LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
  10. monotaro Lux Meter
    Mulai

    Rp679.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  11. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  12. SNDWAY Lux Meter
    Mulai

    Rp869.900

    SNDWAY Lux Meter
    Deskripsi:
    Sedang mendesign interior rumah/gedung? Ingin memastikan cukupnya kadar pencahayaan? Gunakan alat Lux Meter ini untuk mengukur. Penggunaan cocok untuk area indoor
    atribut:
    • Light Range (Lux): 0 to 19990
    • Accuracy (%): ±4 rdg ±10d
    • Backlight: Turn on/off manually
    • Drop Proof (m): 1
    • LCD screen: LCD with 4 digit (maks. 9999)
    • Max/Min Measurement: Yes
    • Overload Indication: Yes
    • Power Source: 3x AAA
    • Sampling Rate: 2 sample per second
    • Sensor: Silicone Photovoltaic Cell
    • Units of Measurement: Lux and FC (1 FC = 10.76 Lux)
  13. Linshang Solar Film Temperature Meter
    Mulai

    Rp12.999.900

    Linshang Solar Film Temperature Meter
    atribut:
    • Dimensions (LxWxH) (mm): 340x200x400
    • IR Peak Wavelength (nm): 940
    • Insulation Rate Measurement Accuracy (%): ± 2 (colorless and uniform trasparent materials)
    • Maximum Thickness of Material (mm): 20
    • Power Supply (V): 220 (AC)
    • Temperature Measurement Range (°C): -55 to + 125
    • Temperature Test Time (minute): 1
    • Temperature Unevenness of Double Lamps (°C): 2
    • Test Glass Size (not Included) (mm): 200x160
    • Unilateral Temperature Measurement Accuracy (°C): ± 0.5
  14. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  15. KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Mulai

    Rp23.999.900

    KING TONY Pneumatic Grease Pump (Pompa Gemuk)
    Deskripsi:
    -The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its quality
    atribut:
    • Pressure Ratio: 45 :1
    • Delivery Rate (s): 30
    • Hose Length (ft): 10
  16. SIEMENS UV Flame Detector
    Mulai

    Rp9.999.900

    SIEMENS UV Flame Detector
    atribut:
    • UNSPSC: 31160000
  17. GRAPHIC CONTROLS Chart Recorder Pen
    Mulai

    Rp1.099.900

    GRAPHIC CONTROLS Chart Recorder Pen
    atribut:
    • UNSPSC: 41111947
    • Brand: GRAPHIC CONTROLS
Daftar Harga uv light meter Terbaru October 2026
Lutron UV Light MeterRp3.699.900
Linshang UV Light MeterRp17.999.900
Custom Ultraviolet Light MonitorRp15.999.900
Linshang UV Energy MeterRp10.999.900
KRISBOW Lux MeterRp1.299.900
GVDA Lux MeterRp509.900
BELDEN Plugs (Connector)Rp209.900
Custom Ultraviolet MeterRp5.199.900
Extech Light MeterRp3.599.900
monotaro Lux MeterRp679.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)